Menu Search
Search
EATON #ME410E

Definite Purpose DC 600V DC 150A (Open 8-hr Rating) 1NO

SKU # 78211451227
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose DC
Voltage: 600V DC
Size: 4
Current Rating: 150A (Open 8-hr Rating)
Contacts: 1-NO
Interlock Provisions: Mechanical, (4) Electrical
Coil Voltage: 250V DC
Enclosure Type: Open
Mounting: Front Connected