Menu Search
Definite Purpose Contactors DC Definite Purpose DC 2000V DC 1400A 3NO/1NC
EATON #6702ED700-3

Definite Purpose DC 2000V DC 1400A 3NO/1NC

SKU # 78946098394
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose DC
Voltage: 2000V DC
Current Rating: 1400A
Contacts: 3-NO/1-NC
Coil Voltage: 100V DC

Definite Purpose Contactors DC: Contactor Type - Definite Purpose DC; Voltage - 2000V DC; Current Rating - 1400A; Contacts - 3NO/1NC; Coil Voltage - 100V DC