Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 3P; 50A; 110-120VAC

SQUARE D COMPANY #8910DPA43V02

Contactor, Definite Purpose; 3P; 50A; 110-120VAC

SKU #78590107344
Manufacturer Series: Class 8910 Type DPA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Definite Purpose Contactor
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 110-120V AC
Enclosure Type: Open

Additional Info: Rated 3 Phase: 10HP@230V AC, 20HP@460/575V AC. Max Line voltage: 600V AC