Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 2P; 208-240VAC

SQUARE D COMPANY #8910DP12V09

Contactor, Definite Purpose; 2P; 208-240VAC

SKU #78590107330
Manufacturer Series: Class 8910 Type DP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Definite Purpose Contactor
Amps - inductive: 20A
Poles: 2
Coil Voltage: 208-240V AC
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Amps - inductive - 20; Poles - 2; Coil Voltage - 208-240V AC; Enclosure Type - Open; Additional Information - Rated: 1HP@120V AC, 2HP@240V AC. Max Line voltage: 600V AC; Manufacturer Series - Class 8910 Type DP

Additional Info: Rated: 1HP@120V AC, 2HP@240V AC. Max Line voltage: 600V AC