Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 2P; 35A; 24VAC
SIEMENS #45DG20AJ

Contactor, Definite Purpose; 2P; 35A; 24VAC

SKU # 78308714801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 2
Coil Voltage: 24V AC
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Amps - inductive - 25; Amps - resistive - 35; Poles - 2; Coil Voltage - 24V AC; Enclosure Type - Open; Additional Information - Class 45

Additional Info: Class 45