Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 3P; 75A; 208-240VAC

GENERAL ELECTRIC #CR353FF3BB1

Contactor, Definite Purpose; 3P; 75A; 208-240VAC

SKU #78316640711
Manufacturer Series: CR353
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Contactor Type: Definite Purpose Contactor
Frame Size: FF
Amps - inductive: 60A
Amps - resistive: 75A
Poles: 3
Coil Voltage: 208-240V AC
Enclosure Type: Open