Definite Purpose Contactor, 24VAC 50/60 Hz Coil, A Frame, 30A Inductive, 40A Resistive

SKU: 78211630750
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Contactor Type: Non-Reversing Compact Definite Purpose Contactor
Frame Size: A
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 3
Coil Voltage: 24V AC 50/60Hz
Enclosure Type: Open
Manufacturer Series: C25
Contactor; Definite Purpose; Compact; Non-Reversing; 24V AC 50/60 Hz Coil; A Frame; 30A Inductive; 40A Resistive; 3 Poles