Menu Search
Search
EATON #C25DNF340BC

Definite Purpose AC Contactor, 208 to 240 VAC 50/60Hz Coil

SKU # 78211631161 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Reversing Definite Purpose AC Contactor
Frame Size: D
Amps - inductive: 40 A
Amps - resistive: 50 A
Poles: 3
Coil Voltage: 208 to 240 VAC 50/60Hz
Enclosure Type: Open with Metal Mounting Plate

EATON offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEMs and contractors serving diverse markets. Featuring current ratings between 15 A and 360 A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.