Menu Search
Definite Purpose Contactors AC Contactor, IEC, 120VAC, 15A, 1NO, 3P, Frame C

EATON #XTCE018C10A-QC1

Contactor, IEC, 120VAC, 15A, 1NO, 3P, Frame C

SKU #78668519652
Manufacturer Series: XTCE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: IEC Magnetic Contactor
Frame Size: Frame C
Amps - inductive: 15A
Amps - resistive: 40A
Poles: 3
Coil Voltage: 120V AC
Enclosure Type: No Enclosure

IEC Magnetic Contactor; Frame Size: Frame C; Amps - inductive: 40A; Amps - resistive: 22A; Poles: 3; Coil Voltage: 120VAC; Enclosure Type: No Enclosure; Manufacturer Series: XTCE Series

Additional Info: H x W x D: 1.77 x 1.77 x 3.82 in. Nonreversing. Auxiliary Contact Form: 1NO.