EATON #C65FNF360T

Contactor, Definite Purpose; Reversing; 3P; 75A; 24VAC 50/60Hz

SKU: 78211349936
Manufacturer Series: C65
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Definite Purpose Reversing Contactor
Frame Size: F
Amps - inductive: 60A
Amps - resistive: 75A
Poles: 3
Coil Voltage: 24V AC 50/60Hz
Enclosure Type: Open
Description
Definite Purpose Contactors AC: Contactor Type - Definite Purpose Reversing Contactor; Frame Size - F; Amps - inductive - 60; Amps - resistive - 75; Poles - 3; Coil Voltage - 24V AC 50/60 Hz; Enclosure Type - Open; Additional Information - Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate; Manufacturer Series - C65
Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate