Menu Search
Search
EATON #C65FNF350A

Contactor, Definite Purpose; Reversing; 3P; 65A; 110-120VAC 50/60Hz

SKU # 78211349928 Manufacturer Series: C65
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Reversing Contactor
Frame Size: F
Amps - inductive: 50A
Amps - resistive: 65A
Poles: 3
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: Open

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate