Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; Reversing; 3P; 40A; 277VAC 60Hz

EATON #C65DND330H

Contactor, Definite Purpose; Reversing; 3P; 40A; 277VAC 60Hz

SKU #78211455628
Manufacturer Series: C65
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Definite Purpose Reversing Contactor
Frame Size: D
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 3
Coil Voltage: 277V AC 60Hz
Enclosure Type: Open

Additional Info: Termination: Screw/Pressure Plate and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate