Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; Reversing; 3P; 20A; 110-120VAC 50/60Hz
EATON #C65DNA315A

Contactor, Definite Purpose; Reversing; 3P; 20A; 110-120VAC 50/60Hz

SKU # 78211377307 Manufacturer Series: C65
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Reversing Contactor
Frame Size: D
Amps - inductive: 15A
Amps - resistive: 20A
Poles: 3
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Reversing Contactor; Frame Size - D; Amps - inductive - 15; Amps - resistive - 20; Poles - 3; Coil Voltage - 110-120V AC 50/60 Hz; Enclosure Type - Open; Additional Information - Termination: Binding Head Screw, With Metal Mounting Plate; Manufacturer Series - C65

Additional Info: Termination: Binding Head Screw, With Metal Mounting Plate