Menu Search
EATON #C65FNF275B

Contactor, Definite Purpose; Reversing; 2P; 90A; 208-240VAC 50/60Hz

SKU # 78211462141 Manufacturer Series: C65
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Reversing Contactor
Frame Size: F
Amps - inductive: 75A
Amps - resistive: 90A
Poles: 2
Coil Voltage: 208-240V AC 50/60Hz
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Reversing Contactor; Frame Size - F; Amps - inductive - 75; Amps - resistive - 90; Poles - 2; Coil Voltage - 208-240V AC 50/60 Hz; Enclosure Type - Open; Additional Information - Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate; Manufacturer Series - C65

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate