Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; Non-Reversing; 4P; 40A; 110-120VAC 50/60Hz
EATON #C25ENC430A

Contactor, Definite Purpose; Non-Reversing; 4P; 40A; 110-120VAC 50/60Hz

SKU # 78211356524 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: E
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 4
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: Open

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Termination: Screw/Pressure Plate, With Metal Mounting Plate