Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; Non-Reversing; 4P; 40A; 110-120VAC 50/60Hz
EATON #C25EGD430A

Contactor, Definite Purpose; Non-Reversing; 4P; 40A; 110-120VAC 50/60Hz

SKU # 78211362145 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: E
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 4
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: NEMA Type 1

Eaton offers the definite purpose contactors and starters in NEMA 1 enclosures. The C25 contactors are available as enclosed. The A25 and B25 definite purpose starters combine the features and flexibility of the C25 definite purpose contactors and freedom series bimetallic ambient compensated overload relays mounted on a common mounting plate.

Additional Info: Termination: Screw/Pressure Plate and Quick Connect Terminals (Side-by-Side)