Menu Search
Search
EATON #C25ENF425A

Contactor, Definite Purpose; Non-Reversing; 4P; 35A; 110-120VAC 50/60Hz

SKU # 78211355559 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: E
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 4
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: Open

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate