Menu Search
EATON #C25DGF340H

Contactor, Definite Purpose; Non-Reversing; 3P; 50A; 277VAC 60Hz

SKU # 78211345554 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 277V AC 60Hz
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3
Enclosure Type: NEMA Type 1

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side)