EATON #C25DGF340L

Contactor, Definite Purpose; Non-Reversing; 3P; 50A; 380-415VAC 50Hz

SKU: 78211345555
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 380-415V AC 50Hz
Enclosure Type: NEMA Type 1
Manufacturer Series: C25
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side)