Menu Search

EATON #C25KNE3300BC

Contactor, Definite Purpose; Non-Reversing; 3P; 300A; 208-240VAC 50/60Hz

SKU: 78211418152
Manufacturer Series: C25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: K
Amps - inductive: 300A
Amps - resistive: 300A
Poles: 3
Coil Voltage: 208-240V AC 50/60Hz
Enclosure Type: Open
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Additional Info: Termination: Box Lugs (Posidrive Setscrew), 1-NO 1-NC Pressure Plate Auxiliary Contact, With Metal Mounting Plate