Menu Search
EATON #C25DNY139

Contactor, Definite Purpose; Non-Reversing; 3P; 24V

SKU # 78211689564
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Non-Reversing Contactor
Frame Size: D
Amps - inductive: 30A
Poles: 3
Coil Voltage: 24V
Enclosure Type: Open

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEMs and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Metal Mounting Plate