Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; Non-Reversing; 3P; 120A; 24VAC 50/60Hz

EATON #C25GNF390T

Contactor, Definite Purpose; Non-Reversing; 3P; 120A; 24VAC 50/60Hz

SKU #78211410019
Manufacturer Series: C25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: G
Amps - inductive: 90A
Amps - resistive: 120A
Poles: 3
Coil Voltage: 24V AC 50/60Hz
Enclosure Type: Open

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate