Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; Non-Reversing; 3P; 120A; 208-240VAC 50/60Hz

EATON #C25GNF390B

Contactor, Definite Purpose; Non-Reversing; 3P; 120A; 208-240VAC 50/60Hz

SKU #78211410018
Manufacturer Series: C25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: G
Amps - inductive: 90A
Amps - resistive: 120A
Poles: 3
Coil Voltage: 208-240V AC 50/60Hz
Enclosure Type: Open

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate