Contactor, Definite Purpose; Non-Reversing; 3P; 110-120VAC 50/60Hz

SKU: 78211354943
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: F
Amps - inductive: 50A
Poles: 3
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: Open
Manufacturer Series: C25
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Additional Info: Termination: Box Lugs (Posidrive Setscrew), With Metal Mounting Plate