EATON #C25FGF260A

Contactor, Definite Purpose; Non-Reversing; 2P; 75A; 110-120VAC 50/60Hz

SKU: 78211362157
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: F
Amps - inductive: 60A
Amps - resistive: 75A
Poles: 2
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: NEMA Type 1
Manufacturer Series: C25
Description
Eaton offers the definite purpose contactors and starters in NEMA 1 enclosures. The C25 contactors are available as enclosed. The A25 and B25 definite purpose starters combine the features and flexibility of the C25 definite purpose contactors and freedom series bimetallic ambient compensated overload relays mounted on a common mounting plate.
Additional Info: Termination: Box Lugs (Posidrive Setscrew) And Quick Connect Terminals (Side-by-Side)