Menu Search

EATON #C25BNB240T-GR1

Contactor, Definite Purpose; Non-Reversing; 2P; 50A; 24VAC 50/60Hz

SKU #78668011831
Manufacturer Series: C25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Non-Reversing Compact Definite Purpose Contactor
Frame Size: B
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 2
Coil Voltage: 24V AC 50/60Hz
Enclosure Type: Open

Eaton 20-40A, two-pole, Type C25 contactors from Eaton electrical sector feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. These economically priced, UL recognized, CSA certified, ampere rated devices are well suited for use in heating, air conditioning, refrigeration, data processing and food service applications.

Additional Info: Termination: Binding Head Screw and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate