Menu Search
EATON #C25BNB230B-GR1

Contactor, Definite Purpose; Non-Reversing; 2P; 40A; 208-240VAC 50/60Hz

SKU # 78668011830 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Non-Reversing Compact Definite Purpose Contactor
Frame Size: B
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 2
Coil Voltage: 208-240V AC 50/60Hz
Enclosure Type: Open

Eaton 20-40A, two-pole, Type C25 contactors from Eaton electrical sector feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. These economically priced, UL recognized, CSA certified, ampere rated devices are well suited for use in heating, air conditioning, refrigeration, data processing and food service applications.

Additional Info: Termination: Binding Head Screw and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate