Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; Non-Reversing; 1P; 40A; 277VAC 60Hz

EATON #C25CNF130H

Contactor, Definite Purpose; Non-Reversing; 1P; 40A; 277VAC 60Hz

SKU #78668511565
Manufacturer Series: C25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Non-Reversing Compact Definite Purpose Contactor
Frame Size: C
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 1
Coil Voltage: 277V AC 60Hz
Enclosure Type: Open

Eaton 20-40A, single pole, Type C25 contactors from Eaton electrical sector feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. These economically priced, UL recognized, CSA certified, ampere rated devices are well suited for use in heating, air conditioning, refrigeration, data processing and food service applications.

Additional Info: Termination: Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate