Menu Search
EATON #C25ANB130A

Contactor, Definite Purpose; Non-Reversing; 1P; 40A; 110-120VAC 50/60Hz

SKU # 78668511585 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Reversing Compact Definite Purpose Contactor
Frame Size: A
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 1
Coil Voltage: 110-120V AC 50/60Hz
Enclosure Type: Open

Additional Info: Termination: Binding Head Screw and Quick Connect Terminals (Side-by-Side), With Metal Mounting Plate