Menu Search
EATON #C25END425A

Contactor, Definite Purpose; 4P; 35A; 120VAC

SKU # 78211354232 Manufacturer Series: C25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Contactor
Frame Size: E
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 4
Coil Voltage: 120V AC
Enclosure Type: Open