EATON #C25FNF350AC

Contactor, Definite Purpose; 3P; 65A; 120VAC

SKU: 78211357490
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Contactor Type: Definite Purpose Contactor
Frame Size: F
Amps - inductive: 50A
Amps - resistive: 65A
Poles: 3
Coil Voltage: 120V AC
Enclosure Type: Open
Manufacturer Series: C25
Description
Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - F; Amps - inductive - 50; Amps - resistive - 65; Poles - 3; Coil Voltage - 120V AC; Enclosure Type - Open; Additional Information - 1-NO 1-NC Auxiliary Contacts; Manufacturer Series - C25
Additional Info: Termination: Lugs w/Quick Connect terminals. 1-NO 1-NC Auxiliary Contacts