Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 3P; 65A; 115VAC
EATON #C25DNY155AL

Contactor, Definite Purpose; 3P; 65A; 115VAC

SKU # 78668511942 Manufacturer Series: C25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Amps - inductive: 50A
Amps - resistive: 65A
Poles: 3
Coil Voltage: 115V AC
Enclosure Type: Open

Additional Info: 1-NO 1-NC Auxiliary Contacts