Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 3P; 50A; 120VAC
EATON #C25DNF350A

Contactor, Definite Purpose; 3P; 50A; 120VAC

SKU # 78211631179 Manufacturer Series: C25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 50A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 120V AC
Enclosure Type: Open

Additional Info: Termination: Lugs w/Quick Connect terminals