Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 3P; 50A; 120VAC

EATON #C25DNF340A

Contactor, Definite Purpose; 3P; 50A; 120VAC

SKU #78211630066
Manufacturer Series: C25
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 120V AC
Enclosure Type: Open