Menu Search

EATON #C25DNF240T

Contactor, Definite Purpose; 2P; 50A; 24VAC

SKU: 78211630042
Manufacturer Series: C25
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 2
Coil Voltage: 24V AC
Enclosure Type: Open
Additional Info: Termination: Lugs w/Quick Connect terminals