Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 2P; 50A; 208-240VAC
EATON #C25DNF240B

Contactor, Definite Purpose; 2P; 50A; 208-240VAC

SKU # 78211630040 Manufacturer Series: C25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 2
Coil Voltage: 208-240V AC
Enclosure Type: Open

Additional Info: Termination: Lugs w/Quick Connect terminals