Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 2P; 50A; 120VAC
EATON #C25DNE240A

Contactor, Definite Purpose; 2P; 50A; 120VAC

SKU # 78211630949 Manufacturer Series: C25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 2
Coil Voltage: 120V AC
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - D; Amps - inductive - 40; Amps - resistive - 50; Poles - 2; Coil Voltage - 120V AC; Enclosure Type - Open; Additional Information - Termination: Lugs w/o Quick Connect terminals; Manufacturer Series - C25

Additional Info: Termination: Lugs w/o Quick Connect terminals