Menu Search

EATON #C25DND230T

Contactor, Definite Purpose; 2P; 40A; 24VAC

SKU: 78211630037
Manufacturer Series: C25
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 2
Coil Voltage: 24V AC
Enclosure Type: Open
Description
Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - D; Amps - inductive - 30; Amps - resistive - 40; Poles - 2; Coil Voltage - 24V AC; Enclosure Type - Open; Manufacturer Series - C25