Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 2P; 35A; 120VAC

EATON #C25BNB225A

Contactor, Definite Purpose; 2P; 35A; 120VAC

SKU #78668511599
Manufacturer Series: C25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Contactor Type: Definite Purpose Contactor
Frame Size: B
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 2
Coil Voltage: 120V AC
Enclosure Type: Open