Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 2P; 35A; 110-120VAC
EATON #C25DND225AA

Contactor, Definite Purpose; 2P; 35A; 110-120VAC

SKU # 78211630782 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 2
Coil Voltage: 110-120V AC
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - D; Amps - inductive - 25; Amps - resistive - 35; Poles - 2; Coil Voltage - 110-120V AC; Enclosure Type - Open; Additional Information - 1-NO Auxiliary Contacts; Manufacturer Series - C25

Additional Info: 1-NO Auxiliary Contacts