Menu Search
Search
EATON #C25DNY138

Contactor, Definite Purpose; 1P

SKU # 78211689563 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 38A
Poles: 1
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - D; Amps - inductive - 38; Poles - 1; Enclosure Type - Open; Additional Information - With Metal Mounting Plate; Manufacturer Series - C25

Additional Info: With Metal Mounting Plate