Menu Search
Definite Purpose Contactors AC AC Contactor, Definite Purpose, 25A Inductive

EATON #C25DND225B

AC Contactor, Definite Purpose, 25A Inductive

SKU #78211630787
Manufacturer Series: C25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 2
Coil Voltage: 208-240V AC
Enclosure Type: Open

Additional Info: Termination: Pressure Plate w/Quick-Connect terminals