Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 3P; 75A; 120VAC
ABB #DP60C3P-1

Contactor, Definite Purpose; 3P; 75A; 120VAC

SKU # 66201975010 Manufacturer Series: DP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Amps - inductive: 60A
Amps - resistive: 75A
Poles: 3
Coil Voltage: 120V AC

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Amps - inductive - 60; Amps - resistive - 75; Poles - 3; Coil Voltage - 120V AC; Additional Information - Non-reversing, Locked Rotor Amps 480V (AC): 300, Size: 4.15 in. H x 2.75 in. W x 3.56 in. D; Manufacturer Series - DP

Additional Info: Non-reversing, Locked Rotor Amps 480V (AC): 300, Size: 4.15 in. H x 2.75 in. W x 3.56 in. D