Menu Search
Deadend Grips Service Dead-End Service Drop Bare Neutrals
PREFORMED LINE PRODUCTS #SG-4504

Service Dead-End Service Drop Bare Neutrals

SKU # 78523292635
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Service Dead-End
Application: Service Drop Bare Neutrals
Material: Steel, Aluminum Covered
Conductor Type: ACSR
Conductor Size: 2 AWG
OD Min: 0.29 in.
OD Max: 0.325 in.
Length: 15 in.
Color Code: Red
Contents: Grip
Lb/​Ea: 0.14
Package Quantity: 200

Dead End Grips: Type - Service Dead-End; Application - Service Drop Bare Neutrals; Material - Steel, Aluminum Covered; Conductor Type - ACSR; Conductor Size - 2 AWG; OD Min - in - 0.290; OD Max - in - 0.325; Length - in - 15.00; Color Code - Red; Contents - Grip; Lb/Ea - 0.14; Package Quantity - 200