Menu Search
PREFORMED LINE PRODUCTS #OHDE-9534

Dead End, Overhead, Orange

SKU # 78523292044
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overhead Dead-End
Conductor Type: ACSR, All Aluminum, Aluminum Alloy, AWAC (6/1), Compacted ACSR
Conductor Size: No. 4
OD Min: 0.23 in.
OD Max: 0.28 in.
Length: 24 in.
Color Code: Orange
Package Quantity: 100

Dead End Grips: Type - Overhead Dead-End; Conductor Type - ACSR, All Aluminum, Aluminum Alloy, AWAC (6/1), Compacted ACSR; Conductor Size - No. 4; OD Min - in - 0.23; OD Max - in - 0.28; Length - in - 24; Color Code - Orange; Package Quantity - 100; Additional Information - Groove Width: 1/4 in., Seat Diameter: 1-1/4 - 2-3/8 in.

Additional Info: Groove Width: 1/4 in., Seat Diameter: 1-1/4 - 2-3/8 in.