Menu Search
Search
MACLEAN POWER SYSTEMS #SSDCF-6126

Slack Span Deadend, 1/0 AWG, AL, 20 in. L, 0.37 in.

SKU # 66271141949
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slack Span Deadend
Conductor Type: AL
Conductor Size: 1/0 AWG
OD Min: 0.37 in.
OD Max: 0.41 in.
Length: 20 in.
Color Code: Yellow
Package Quantity: 25/Carton