Menu Search

HELICAL LINE PRODUCTS CO #HG210-3/8

Dead End Grip, Steel, Galvanized, 3/8 in., Orange, 33 in. L

SKU: 78078420013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dead-End Grip
Application: Extra High Strength Siemens Martin High Strength-Utility Grade
Material: Steel, Galvanized
Conductor Size: 3/8 in.
Length: 33 in.
Color Code: Orange
Contents: Grip
Package Quantity: 50
Description
Dead End Grips: Type - Dead-End Grip; Application - Extra High Strength-Siemens Martin High Strength-Utility Grade; Material - Steel, Galvanized ; Conductor Size - 3/8 in.; Length - in - 33; Color Code - Orange; Contents - Grip; Package Quantity - 50; Additional Information - Strand Type: 3W-7W
Additional Info: Strand Type: 3W-7W