Menu Search
MACLEAN POWER SYSTEMS #ASO5701NTPHPLW

Deadend Clamp, Straight Line, 6-4/0 ACSR, 4-4/0 AWG

SKU # 66271148974 Manufacturer Series: ASO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Deadend Type: Spring Loaded Deadend
Design: Straight Line
Fitting Connection: Hex Clevis Pin
Cable Connection: Spring-Loaded, Side-Opening
Material: Aluminum Alloy
Conductor Type: ACSR
AWG Range: 4-4/0
ACSR Range: 6-4/0
Outside Diameter: 0.19 to 0.57 in.
Dimensions: 8.63 in. L
Strength: 8,000 lb.

Clamp; Deadend; Spring Loaded; Straight Line; Aluminum Alloy; ACSR Conductor; 4-4/0 AWG; 6-4/0 ACSR; Hex Clevis Pin Connection; Spring-Loaded, Side-Opening Cable Connection; 0.190 - 0.570 in. Outer Diameter x 8.63 in. Length