Menu Search
Search
MACLEAN POWER SYSTEMS #HDSO116L8-SCE

Dead End Clamp, Straight Line, 336.4 - 954 ACSR, Aluminum

SKU # 66271102973 Manufacturer Series: HDSO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Deadend Type: Spring Loaded Wedge Deadend
Design: Straight Line
Fitting Connection: Clevis/Socket
Cable Connection: Spring-Loaded Jaws, Side-Opening
Material: Aluminum
Conductor Type: ACSR, AL
AWG Range: 397.5 - 1000 mcm
ACSR Range: 336.4 to 954
Outside Diameter: 0.68 to 1.16 in.
Dimensions: L: 12 in.
Strength: 12,000 lb. (Body), 8,000 lb. (Sag Eye)

MPS HDSO116L8-SCE AL H/L D/E S/O CL