Menu Search
Deadend Clamps, Mechanical Dead End Clamp, 397.5 (18/1) ACSR, 400 str Aluminum, Quadrant Design, 15000 lb Strength
MACLEAN POWER SYSTEMS #DA-22-N

Dead End Clamp, 397.5 (18/1) ACSR, 400 str Aluminum, Quadrant Design, 15000 lb Strength

SKU # 66271101166 Manufacturer Series: DA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bolted Dead End Clamp
Design: Quadrant (Pistol)
ACSR Max: 397.5 (18/1)
Aluminum - Max: 400 str
AWG Range: 1/0 str - 400 str AL
ACSR Range: 4 (18/1) - 397.5 (18/1)
OD Min-Max: 0.250 - 0.743 in.
Material - Body and Keeper: Aluminum
Material - Hardware: Galvanized Steel
Fitting Connection: Cotter Pin
U-Bolts: (2) 1/2 in.
Strength: 15,000 lb.

Dead End Clamp, Mechanical: Type - Bolted Dead End Clamp; Design - Quadrant (Pistol) ; ACSR Max - 397.5 (18/1); Aluminum - Max - 400 str; AWG Range - 1/0 str - 400 str AL; ACSR Range - 4 (18/1) - 397.5 (18/1) ACSR; OD Min-Max - 0.250 - 0.743 in.; Material - Body and Keeper - Aluminum; Material - Hardware - Galvanized Steel; Fitting Connection - Cotter Pin; U-Bolts - (2) 1/2 in.; Strength - 15000 lb; Additional Information - Stainless Steel Cotter Pin. Hot Dip Galvanized Hardware; Manufacturer Series - DA

Additional Info: Stainless Steel Cotter Pin. Hot Dip Galvanized Hardware